293122
Chromalox Heaters, DWH-MR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

293122

Chromalox Heaters, DWH-MR Series
In stock
Item Number
293122
MFG Item Number
293122
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, DWH-MR Series
Item #
293122
DWH-MR-7.5PS 208V3P 7.5KW

DWH-MR Series Information

  • 2" NPT Brass Screw Plug
  • Integral Thermostat and Cutout
  • Incoloy Sheath Elements

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 293122
Item Number 293122
Manufacturer Chromalox
Product Series DWH-MR
Family Series Chromalox Heaters, DWH-MR Series
Kilowatts 7.5 kW
Voltage 208 V
Phase 3
Watt Density (W/In^2) 52
NPT Size 2 " Brass Screw Plug
General Purpose No
Explosion Resistant No
Moisture Resistant Yes
Thermostat Yes
Sheath Element Incoloy
Application(s) Commercial Dishwashers, Sterilizing Equipment, Water Heating
Approvals CSA, UL
Comments Model Number: DWH-MR-7.5PS
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved