293544
Chromalox Thermocouples, SPECIAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

293544

Chromalox Thermocouples, SPECIAL Series
In stock
Item Number
293544
MFG Item Number
293544
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Special Series
Item #
293544
EI1102101/TJ120-ICSS-18U-6-GG/

Special Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 293544
Item Number 293544
Manufacturer Chromalox
Product Series Special
Family Series Chromalox Thermocouples, SPECIAL Series
Calibration Type J
Input Type Probe
Probe Length 6 "
Wire Length 120 "
Insulation Composition Fiberglass
RoHS No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved