293552
Chromalox Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

293552

Chromalox Thermocouples
In stock
Item Number
293552
MFG Item Number
293552
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
293552
EI1102101/TJ120-CASS-18U-6-GG/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 293552
Item Number 293552
Manufacturer Chromalox
Family Series Chromalox Thermocouples
Calibration Type K
Input Type Probe
Probe Length 6 "
Output Type Wire
Wire Length 120 "
Insulation Composition Fiberglass
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved