299250
Chromalox Thermostats, AR-EP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

299250

Chromalox Thermostats, AR-EP Series
In stock
Item Number
299250
MFG Item Number
299250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, AR-EP Series
Item #
299250
AR-215EP 7FT THERMO 60-250 F

AR-EP Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Explosion‑Proof Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 299250
Item Number 299250
Manufacturer Chromalox
Product Series AR-EP
Family Series Chromalox Thermostats, AR-EP Series
Phase 1
Current 10 A, 30 A
Temperature Range 60-250 °F
Watertight No
Water-Resistant No
Explosion Proof Yes
Approvals UL
Comments Model Number: AR-215EP
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved