299639
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

299639

Chromalox Thermostats
In stock
Item Number
299639
MFG Item Number
299639
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
299639
AR-115A 2FT THERMO 0-100 F

Series Information

  • Used For Temperature Control Of Any Electrically Heated Solid, Liquid, Or Gas
  • Excellent For Ovens Or Sterilizers
  • Can Be Used For Molding Machines, Heat Exchangers, Labeling Machines, Water Baths, Or Heat Sealers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 299639
Item Number 299639
Manufacturer Chromalox
Family Series Chromalox Thermostats
Phase 1
Current 10 A, 30 A
Temperature Range 0-100 °F
Operating Temperature -40-150 °F
Reverse Acting No
Knob Cover No
Pilot Light No
Comments Model Number: AR-115A
Net Weight 2.5 lbs
Gross Weight 2.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved