299727
Chromalox Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

299727

Chromalox Thermostats
In stock
Item Number
299727
MFG Item Number
299727
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, Series
Item #
299727
AR-214DLT 15FT THERM 60-250 F

Series Information

  • Sensitive, Long‑Lasting, Snap Action Mechanism
  • Weather Resistant Enclosure
  • Double Pole, Single Throw Contacts That Open On Temperature Rise

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 299727
Item Number 299727
Manufacturer Chromalox
Family Series Chromalox Thermostats
Phase 1
Current 10 A, 30 A
Temperature Range 60-250 °F
Watertight Yes
Water-Resistant Yes
Explosion Proof No
Approvals UL
Comments Model Number: AR-214DLT
Net Weight 5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved