305269
Chromalox Thermostats, 80016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305269

Chromalox Thermostats, 80016 Series
In stock
Item Number
305269
MFG Item Number
305269
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, 80016 Series
Item #
305269
80016-17021 100-400F CLOSE

80016 Series Information

  • Explosion Resistant Junction Box
  • Heliarc Welded Thermowell
  • Tolerates Extreme Temperature Exposures

Specifications

Specifications
Manufacturer Part Number 305269
Item Number 305269
Manufacturer Chromalox
Product Series 80016
Family Series Chromalox Thermostats, 80016 Series
Phase 1
Current 10 A, 5 A
Temperature Range -100-400 °F
Approvals CSA, UL
Comments Model Number: 80016-17021
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved