305277
Chromalox Thermostats, 80016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

305277

Chromalox Thermostats, 80016 Series
In stock
Item Number
305277
MFG Item Number
305277
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, 80016 Series
Item #
305277
80016-47002 100-500F OPENS

80016 Series Information

  • Explosion Resistant Junction Box
  • Heliarc Welded Thermowell
  • Tolerates Extreme Temperature Exposures

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 305277
Item Number 305277
Manufacturer Chromalox
Product Series 80016
Family Series Chromalox Thermostats, 80016 Series
Phase 1
Current 10 A, 5 A
Temperature Range -100-500 °F
Approvals CSA, UL
Comments Model Number: 80016-47002
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved