317825
Chromalox Process Controllers, 3300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

317825

Chromalox Process Controllers, 3300 Series
In stock
Item Number
317825
MFG Item Number
317825
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 3300 Series
Item #
317825
3380-1VV4100000 SSR DR.,TC

3300 Series Information


Specifications

Specifications
Manufacturer Part Number 317825
Item Number 317825
Manufacturer Chromalox
Product Series 3300
Family Series Chromalox Process Controllers, 3300 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Thermocouple
Output Type Voltage Pulse
Number of Outputs 1
Display Type LED
Case Size 1/4 DIN
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved