326780
Chromalox Thermocouples, 5TC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326780

Chromalox Thermocouples, 5TC Series
In stock
Item Number
326780
MFG Item Number
326780
Series
326780 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, 5TC Series
Item #
326780
5TC-TT-K-30-36/C T/C

5TC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326780
Item Number 326780
Manufacturer Chromalox
Product Series 5TC
Family Series Chromalox Thermocouples, 5TC Series
Calibration Type K
Junction Type Ungrounded
Probe Length 36 "
Wire Length 30 "
Insulation Composition Teflon
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved