326799
Chromalox Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326799

Chromalox Thermocouples
In stock
Item Number
326799
MFG Item Number
326799
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
326799
SA1-J/C T/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326799
Item Number 326799
Manufacturer Chromalox
Family Series Chromalox Thermocouples
Calibration Type J
Junction Type Ungrounded
Wire Length 36 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved