326801
Chromalox Thermocouples, SA1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326801

Chromalox Thermocouples, SA1 Series
In stock
Item Number
326801
MFG Item Number
326801
Series
326801 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, SA1 Series
Item #
326801
SA1-K/C T/C

SA1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326801
Item Number 326801
Manufacturer Chromalox
Product Series SA1
Family Series Chromalox Thermocouples, SA1 Series
Calibration Type K
Junction Type Ungrounded
Wire Length 36 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved