326895
Chromalox Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326895

Chromalox Thermocouples
In stock
Item Number
326895
MFG Item Number
326895
326895 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
326895
XCIB-K-4-4-3/C T/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326895
Item Number 326895
Manufacturer Chromalox
Family Series Chromalox Thermocouples
Calibration Type K
Junction Type Grounded
Input Type Probe - Spade Tip
Probe Length 2.5 "
Probe Max Temperature 2,000 °F
Output Type Subminiature Connector
Wire Length 36 "
Insulation Composition Ceramic
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved