326916
Chromalox Thermocouples, High-Temp Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326916

Chromalox Thermocouples, High-Temp Series
In stock
Item Number
326916
MFG Item Number
326916
326916 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, High-Temp Series
Item #
326916
XCIB-K-4-4-10/C T/C

High-Temp Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326916
Item Number 326916
Manufacturer Chromalox
Product Series High-Temp
Family Series Chromalox Thermocouples, High-Temp Series
Calibration Type K
Junction Type Grounded
Input Type Probe - Spade Tip
Probe Length 2.5 "
Probe Max Temperature 2,000 °F
Output Type Subminiature Connector
Wire Length 120 "
Insulation Composition Ceramic
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved