326924
Chromalox Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

326924

Chromalox Thermocouples
In stock
Item Number
326924
MFG Item Number
326924
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
326924
XCIB-J-4-4-10/C T/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 326924
Item Number 326924
Manufacturer Chromalox
Family Series Chromalox Thermocouples
Calibration Type J
Junction Type Grounded
Input Type Probe - Spade Tip
Probe Length 2.5 "
Probe Max Temperature 2,000 °F
Output Type Subminiature Connector
Wire Length 120 "
Insulation Composition Ceramic
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved