327290
Chromalox Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

327290

Chromalox Thermocouples
In stock
Item Number
327290
MFG Item Number
327290
327290 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
327290
88108K/C T/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 327290
Item Number 327290
Manufacturer Chromalox
Family Series Chromalox Thermocouples
Calibration Type K
Junction Type Ungrounded
Probe Max Temperature 1,400 °F
Output Type Subminiature Connector
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved