382176
Chromalox Heat Tracing, HSRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

382176

Chromalox Heat Tracing, HSRM Series
In stock
Item Number
382176
MFG Item Number
382176
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, HSRM Series
Item #
382176
Cable, Heating, Self-Regulating,

HSRM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 382176
Item Number 382176
Manufacturer Chromalox
Product Series HSRM
Family Series Chromalox Heat Tracing, HSRM Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 120 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Approvals CSA
Comments Model Number: HSRM5-1CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved