387225
Chromalox Heat Tracing, SRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

387225

Chromalox Heat Tracing, SRP Series
In stock
Item Number
387225
MFG Item Number
387225
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Tracing, SRP Series
Item #
387225
Cable, Heating, Self-Regulating,

SRP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 387225
Item Number 387225
Manufacturer Chromalox
Product Series SRP
Family Series Chromalox Heat Tracing, SRP Series
Wire Gauge (AWG) 16 AWG
Conductor Type Copper
Maximum Length 750 '
Input Voltage 208-277 VAC
Watts Per Foot 5 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid and Fluoropolymer Overjacket
Comments Model Number: SRP 5-2CT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved