700015
Chromalox Heaters, XPMC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

700015

Chromalox Heaters, XPMC Series
In stock
Item Number
700015
MFG Item Number
700015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, XPMC Series
Item #
700015
XPMC-6101T3

XPMC Series Information

XPMC Uses an Anodized Aluminum Body with Heat Sinks to Protect a Chromalox Cartridge Heater. The Unit May Be Ordered with Body Only, with Body + 1 Heat Sink or with 2 Heat Sinks. Each Additional Heat Sink Increases the Maximum Wattage of the Unit. Two Control Thermostats Can Be Used to Tailor the XPMC to Individual Needs. Also the Number of Heat Sinks May Be Adjusted to Suit the Wattage and T‑Rating Needed. Units May Be Ordered in 6" or 12" Lengths From 120v to 480v (12" Model Only)

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 700015
Item Number 700015
Manufacturer Chromalox
Product Series XPMC
Family Series Chromalox Heaters, XPMC Series
Kilowatts 0.1 kW
Voltage 120 V
Design Type Enclosure Heater
Composition Anodized Aluminum
Application(s) Gas Analyzers, Motor Control Centers, Panel Manufacturers
Approvals CSA
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved