The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EB-202-00-000
Control Techniques Drives, EPSILON Series
In stock
Item Number
EB-202-00-000
MFG Item Number
EB-202-00-000
Availability
Obsolete Item No Longer Available
Product Details
Overview
EPSILON BASE SERVO DRIVE, 1.8A
EPSILON Series Information
5 Drive Power Options Easy Install, Setup and Operation Programmable Encoder Output 24 VDC Input for Logic Power Supply Flexible Voltages DC, AC 90V to 264V The Epsilon Series is designed to fit in cabinets as small as six inches deep with cables attached. These drives possess the same rugged quality and reliability found in the larger drive series. Each drive contains a 14 segment status display, reset button, removable connectors and utilizes standard "D" type connectors.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EB-202-00-000
Item Number
EB-202-00-000
Manufacturer
Control Techniques
Product Series
EPSILON
Family Series
Control Techniques Drives, EPSILON Series
Voltage
240 VAC
Continuous Rated Current (1PH)
1.8 A
Peak Rated Current (1PH)
3.6 A
Control Mode
Servo
Phase
1
Encoder Feedback
Yes
Analog Inputs
1
Analog Outputs
2
Digital Inputs
5
Dynamic Braking
Yes
Digital Outputs
3
Line Regenerative
No
Onboard Comm.
Modbus RTU
IP Rating
IP20
Oper Temp Range
0-50 °C
Net Weight
3.125 lbs
Gross Weight
4.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved