The store will not work correctly when cookies are disabled.
M701-06400470A10101AB100
Control Techniques Drives, Unidrive M Series
In stock
Item Number
M701-06400470A10101AB100
MFG Item Number
M701-06400470A10101AB100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drives, Unidrive M Series
Item #
M701-06400470A10101AB100
Unidrive Modbus RTU, No Kypd,
Unidrive M Series Information
- Variable Speed
- 1 or 3 Phases
- Panel Mounted
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M701-06400470A10101AB100 |
Item Number |
M701-06400470A10101AB100 |
Manufacturer |
Control Techniques |
Product Series |
Unidrive M |
Family Series |
Control Techniques Drives, Unidrive M Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
46 A |
Amps (Variable Torque Rating) |
63 A |
Braking Type |
DC Injection, Dynamic Braking Transistor Included |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
RFC (Rotor Flux Control) |
Mounting |
Panel |
Input Range Voltage (AC) |
342-528 VAC |
Max Frequency |
550 Hz |
Frame Size |
6 |
Dynamic Braking Trans |
Included |
Net Weight |
30.9 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved