The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MGE-455-CBNS-0000
Control Techniques Motors, MG Series
In stock
Item Number
MGE-455-CBNS-0000
MFG Item Number
MGE-455-CBNS-0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MG 4in. SERVO MOTOR, ENGLISH MOUNTING
IP65 Rated Standard MS Style Connectors Available in English and Metric Flanges Brake Options 2048 Standard Encoder Resolution The MG Motor is a low inertia motor that is ideally suited for dynamic applications with torque requirements between 5 lb‑in and 163 lb‑in. MG motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MGE-455-CBNS-0000
Item Number
MGE-455-CBNS-0000
Manufacturer
Control Techniques
Product Series
MG
Family Series
Control Techniques Motors, MG Series
Voltage
230 VAC
Max Speed
3,000 RPM
Mounting Type
English
Encoder Type
Incremental
Encoder Bit Resolution
2048
Constant Torque (Nm)
7.2 Nm
Constant Torque (in-oz)
1,014.4 in-oz
Constant Torque (in-lb)
63.4 in-lb
Brake
Yes
Inertia
Low
IP Rating
IP65
Approvals
CE, cUL Recognized
Comments
MG motors come standard with MS style connectors
Net Weight
20 lbs
Gross Weight
20 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved