MGE-455-CONS-0000
Control Techniques Motors, MG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MGE-455-CONS-0000

Control Techniques Motors, MG Series
In stock
Item Number
MGE-455-CONS-0000
MFG Item Number
MGE-455-CONS-0000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, MG Series
Item #
MGE-455-CONS-0000
MG 4in. SERVO MOTOR, ENGLISH MOUNTING

MG Series Information

  • IP65 Rated
  • Standard MS Style Connectors
  • Available in English and Metric Flanges
  • Brake Options
  • 2048 Standard Encoder Resolution
The MG Motor is a low inertia motor that is ideally suited for dynamic applications with torque requirements between 5 lb‑in and 163 lb‑in. MG motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.

Specifications

Specifications
Manufacturer Part Number MGE-455-CONS-0000
Item Number MGE-455-CONS-0000
Manufacturer Control Techniques
Product Series MG
Family Series Control Techniques Motors, MG Series
Voltage 230 VAC
Max Speed 3,000 RPM
Mounting Type English
Encoder Type Incremental
Encoder Bit Resolution 2048
Constant Torque (Nm) 7.2 Nm
Constant Torque (in-oz) 1,014.4 in-oz
Constant Torque (in-lb) 63.4 in-lb
Brake Yes
Inertia Low
IP Rating IP65
Approvals CE, cUL Recognized
Comments MG motors come standard with MS style connectors
Net Weight 17.02 lbs
Gross Weight 18.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved