MP105A4-NKP
Control Techniques Drives, MENTOR MP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP105A4-NKP

Control Techniques Drives, MENTOR MP Series
In stock
Item Number
MP105A4-NKP
MFG Item Number
MP105A4-NKP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MENTOR MP Series
Item #
MP105A4-NKP
Mentor MP DC Drive, 240/480VAC

MENTOR MP Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP105A4-NKP
Item Number MP105A4-NKP
Manufacturer Control Techniques
Product Series MENTOR MP
Family Series Control Techniques Drives, MENTOR MP Series
Input Voltage (AC) 240-480 VAC
Input Current (AC) 94 A
Output Armature Voltage (DC) 648 VDC
Max HP @ 240 VDC Armature 30 hp
Max HP @ 500 VDC Armature 60 hp
Input Phase 3
Output Field Current (DC) 8 A
Max Armature Current (DC) 105 A
Output Field VDC 432 VDC
Regen No
Feedback Types Encoder, Tachometer
Operator Controls Sold Separately, See Accessories
Package Enclosed
Temperature Range (F) 32-131 °F
NEMA Rating NEMA 1
IP Rating IP20
Approvals CE, cUL, UL
Nominal Armature VDC 630 VDC
Net Weight 28 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved