The store will not work correctly when cookies are disabled.
QMP45A4R-LED
Control Techniques Drives, QUANTUM MP Series
MFG Item Number
QMP45A4R-LED
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drives, QUANTUM MP Series
Quantum Mentor MP DC Drive,
QUANTUM MP Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
QMP45A4R-LED |
Item Number |
QMP45A4R-LED |
Manufacturer |
Control Techniques |
Product Series |
QUANTUM MP |
Family Series |
Control Techniques Drives, QUANTUM MP Series |
Input Voltage (AC) |
240-480 VAC |
Input Current (AC) |
40 A |
Output Armature Voltage (DC) |
552 VDC |
Max HP @ 240 VDC Armature |
10 hp |
Max HP @ 500 VDC Armature |
25 hp |
Input Phase |
3 |
Output Field Current (DC) |
8 A |
Max Armature Current (DC) |
45 A |
Output Field VDC |
432 VDC |
Regen |
Yes |
Feedback Types |
Encoder, Tachometer |
Operator Controls |
Keypad Included |
Package |
Enclosed |
Temperature Range (F) |
32-131 °F |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Approvals |
CE, cUL, UL |
Nominal Armature VDC |
500 VDC |
Net Weight |
41 lbs |
Gross Weight |
41 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved