The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SK3201
Control Techniques Drives, Commander SK Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drives, Commander SK Series
DRIVE, AC, 10HP, 240V, 31A, CT, OPEN
Commander SK Series Information
General Purpose Open Loop Vector Control 0.25 to 132kW (0.33 to 200HP) 120 VAC, 240 VAC, 480 VAC, 575 VAC, 690 VAC NEMA 1 (IP20) The Commander SK is a simple to use compact drive suitable for a variety of applications demanding high cycle rates and tight speed control to fan and pump applications requiring optimum energy savings.
Simple installation ‑ choose between panel mounting or DIN‑rail mounting (up to 2 hp) Simple connection ‑ clearly marked easy access terminals Simple startup ‑ pushbutton set up of all the parameters, the 10 most used parameters are on the front of the drive covering 90% of the applications. Select from nine pre‑configured I/O modes Built‑in EMC filter
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SK3201
Item Number
SK3201
Manufacturer
Control Techniques
Product Series
Commander SK
Family Series
Control Techniques Drives, Commander SK Series
Input Phase
3
HP (Constant Torque Rating)
10 hp
HP (Variable Torque Rating)
15 hp
Amps (Constant Torque Rating)
31 A
Amps (Variable Torque Rating)
42 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP20
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
180-264 VAC
Max Frequency
550 Hz
Package
SK3IP20
Dynamic Braking Trans
Included
Depth
10.2 "
Width
9.8 "
Height
15.3 "
Net Weight
33.1 lbs
Gross Weight
33.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved