The store will not work correctly when cookies are disabled.
10104-12CHSC
Cooper Enclosures, Type 12 Hinge Screw Cover Series
MFG Item Number
78205170178
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 12 Hinge Screw Cover Series
Enclosure, 10in.Hx10in.Wx4in.D, N12/13,
Type 12 Hinge Screw Cover Series Information
- Enclosure and Door are Fabricated from (16) Gauge Steel
- Conforms to NEMA standard for Type 12 and Type 13
- Continuous Hinge Cover Secured with Captive Screws
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205170178 |
Item Number |
10104-12CHSC |
Manufacturer |
Cooper |
Product Series |
Type 12 Hinge Screw Cover |
Family Series |
Cooper Enclosures, Type 12 Hinge Screw Cover Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Quarter-Turn Latch |
Options Included |
Ground Stud |
Panel Included |
No |
NEMA Rating |
NEMA 12, NEMA 13 |
Nominal Height |
10 " |
Nominal Width |
10 " |
Nominal Depth |
4 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
7.759 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved