The store will not work correctly when cookies are disabled.
10106SCNK
Cooper Enclosures, Type 1 Screw Cover Series
MFG Item Number
78205122441
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 1 Screw Cover Series
Enclosure, 10in.Hx10in.Wx6in.D, N1,
Type 1 Screw Cover Series Information
- Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
- Conforms to NEMA standard for Type 1
- Cover is Secured with Plated Hex Head Combo Screws
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205122441 |
Item Number |
10106SCNK |
Manufacturer |
Cooper |
Product Series |
Type 1 Screw Cover |
Family Series |
Cooper Enclosures, Type 1 Screw Cover Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
NEMA Rating |
NEMA 1 |
Nominal Height |
10 " |
Nominal Width |
10 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
Comments |
No Inner Panel Available |
Net Weight |
7.985 lbs |
Gross Weight |
7.985 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved