1084-4LC
Cooper Enclosures, Type 4 Lift-Off Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084-4LC

Cooper Enclosures, Type 4 Lift-Off Cover Series
In stock
Item Number
1084-4LC
MFG Item Number
78205176040
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Lift-Off Cover Series
Item #
1084-4LC
Enclosure, 10in.Hx8in.Wx4in.D, N4/12,

Type 4 Lift-Off Cover Series Information

  • Enclosure and Cover are Fabricated from (16) Gauge Steel
  • Conforms to NEMA Standard for Type 4, Type 12 and Type 13
  • Lift Off Cover Secured with Clamp Mounts on all Four Sides

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205176040
Item Number 1084-4LC
Manufacturer Cooper
Product Series Type 4 Lift-Off Cover
Family Series Cooper Enclosures, Type 4 Lift-Off Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 6.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved