1084HCNK
Cooper Enclosures, Type 1 Hinge Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1084HCNK

Cooper Enclosures, Type 1 Hinge Cover Series
In stock
Item Number
1084HCNK
MFG Item Number
78205102049
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Hinge Cover Series
Item #
1084HCNK
1084 HC NK

Type 1 Hinge Cover Series Information

  • Cover and Enclosure are Fabricated from 16 Gauge Steel
  • Conforms to NEMA standard for Type 1
  • Removable Cover is Secured by T‑Slot Hinges and a Friction Dimple Catch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205102049
Item Number 1084HCNK
Manufacturer Cooper
Product Series Type 1 Hinge Cover
Family Series Cooper Enclosures, Type 1 Hinge Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Pull Handle-Friction Catch
Panel Included No
NEMA Rating NEMA 1
Nominal Height 10 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved