1212DF
Cooper Enclosures, Type 4 Premier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1212DF

Cooper Enclosures, Type 4 Premier Series
In stock
Item Number
1212DF
MFG Item Number
78205109301
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Premier Series
Item #
1212DF
Dead Front Panel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109301
Item Number 1212DF
Manufacturer Cooper
Product Series Type 4 Premier
Family Series Cooper Enclosures, Type 4 Premier Series
Material Steel
Composition Metallic
Panel Type Dead Front
Perforated No
Kit with Hardware Yes
Nominal Height 12 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 2.779 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved