1212SP
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1212SP

Cooper Enclosures
In stock
Item Number
1212SP
MFG Item Number
78205109279
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Premier Series
Item #
1212SP
Swing-Out Panel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109279
Item Number 1212SP
Manufacturer Cooper
Product Series Type 4 Premier
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Swing
Perforated No
Kit with Hardware Yes
Nominal Height 12 "
Nominal Width 12 "
Net Weight 3.715 lbs
Gross Weight 3.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved