1612P
Cooper Enclosures, Type 4 Premier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1612P

Cooper Enclosures, Type 4 Premier Series
In stock
Item Number
1612P
MFG Item Number
78205109259
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Premier Series
Item #
1612P
Inner Panel, Steel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109259
Item Number 1612P
Manufacturer Cooper
Product Series Type 4 Premier
Family Series Cooper Enclosures, Type 4 Premier Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 12 "
Net Weight 2.735 lbs
Gross Weight 2.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved