1616PSS4
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1616PSS4

Cooper Enclosures
In stock
Item Number
1616PSS4
MFG Item Number
78205123934
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
1616PSS4
Inner Panel, 304 Stainless Steel

Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205123934
Item Number 1616PSS4
Manufacturer Cooper
Family Series Cooper Enclosures
Material Stainless Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 5.787 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved