2016P
Cooper Enclosures, Type 4 Premier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2016P

Cooper Enclosures, Type 4 Premier Series
In stock
Item Number
2016P
MFG Item Number
78205109261
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4 Premier Series
Item #
2016P
Inner Panel, Steel

Type 4 Premier Series Information

  • NEMA Type 4 Panels
  • Available as Swing‑Out Panels or Dead Front Panels

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205109261
Item Number 2016P
Manufacturer Cooper
Product Series Type 4 Premier
Family Series Cooper Enclosures, Type 4 Premier Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 7.335 lbs
Gross Weight 8.631 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved