363612SCNK
Cooper Enclosures, Type 1 Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

363612SCNK

Cooper Enclosures, Type 1 Screw Cover Series
In stock
Item Number
363612SCNK
MFG Item Number
78205123620
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Screw Cover Series
Item #
363612SCNK
363612 SC NK

Type 1 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
  • Conforms to NEMA standard for Type 1
  • Cover is Secured with Plated Hex Head Combo Screws

Specifications

Specifications
Manufacturer Part Number 78205123620
Item Number 363612SCNK
Manufacturer Cooper
Product Series Type 1 Screw Cover
Family Series Cooper Enclosures, Type 1 Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 12 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved