44120-3RAHSNK
Cooper Wireway, EnviroShield Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44120-3RAHSNK

Cooper Wireway, EnviroShield Series
In stock
Item Number
44120-3RAHSNK
MFG Item Number
78205164080
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, EnviroShield Series
Item #
44120-3RAHSNK
Wireway, NK HC WW 4x4x120 N3R

EnviroShield Series Information

  • Houses run of Power, Control and Communication Cable
  • Wash and phosphate Undercoat or Galvanized Steel
  • ANSI 61 Gray Acrylic Electrocoat Finish
  • Aluminum with Stainless Steel Hardware
Wireway body and cover are fabricated from code gauge steel or burshed aluminum and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 78205164080
Item Number 44120-3RAHSNK
Manufacturer Cooper
Product Series EnviroShield
Family Series Cooper Wireway, EnviroShield Series
Latching Mechanism EnviroShield
Style Lay-In
Nominal Length 120 "
Net Weight 16.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved