4472GNK
Cooper Wireway, Lay-In Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4472GNK

Cooper Wireway, Lay-In Series
In stock
Item Number
4472GNK
MFG Item Number
78205144720
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Lay-In Series
Item #
4472GNK
Wireway, 4in.Hx4in.Wx72in.L, N1, Lift-Of

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205144720
Item Number 4472GNK
Manufacturer Cooper
Product Series Lay-In
Family Series Cooper Wireway, Lay-In Series
Latching Mechanism Screw Cover
Composition Metallic
Style Lay-In
Nominal Length 72 "
NEMA Rating NEMA 1
Net Weight 19.9 lbs
Gross Weight 21.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved