6604-12LW
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6604-12LW

Cooper Wireway
In stock
Item Number
6604-12LW
MFG Item Number
78205100426
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
6604-12LW
Wireway, 6in.Hx6in.Wx4in.L, N12, ANSI61

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205100426
Item Number 6604-12LW
Manufacturer Cooper
Family Series Cooper Wireway
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 4 "
Net Weight 3.045 lbs
Gross Weight 4.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved