66120-12LW
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66120-12LW

Cooper Wireway
In stock
Item Number
66120-12LW
MFG Item Number
78205100459
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
66120-12LW
Wireway, 6in.Hx6in.Wx120in.L, N12, ANSI6

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 78205100459
Item Number 66120-12LW
Manufacturer Cooper
Family Series Cooper Wireway
Cover Design Hinge Cover
Composition Metallic
Style Lay-In
Nominal Length 120 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 68.182 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved