6624-12LW
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6624-12LW

Cooper Wireway
In stock
Item Number
6624-12LW
MFG Item Number
78205100441
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
6624-12LW
Wireway, 6in.Hx6in.Wx24in.L, N12, ANSI61

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205100441
Item Number 6624-12LW
Manufacturer Cooper
Family Series Cooper Wireway
Composition Metallic
Style Lay-In
Nominal Length 24 "
Net Weight 0 lbs
Gross Weight 15.033 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved