864SC
Cooper Enclosures, Type 1 Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

864SC

Cooper Enclosures, Type 1 Screw Cover Series
In stock
Item Number
864SC
MFG Item Number
78205110888
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Screw Cover Series
Item #
864SC
Enclosure, 8in.Hx6in.Wx4in.D, N1,

Type 1 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
  • Conforms to NEMA standard for Type 1
  • Cover is Secured with Plated Hex Head Combo Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205110888
Item Number 864SC
Manufacturer Cooper
Product Series Type 1 Screw Cover
Family Series Cooper Enclosures, Type 1 Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Knockouts
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 6 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 3.775 lbs
Gross Weight 3.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved