884-4XSCHC
Cooper Enclosures, Type 4X Hinge Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

884-4XSCHC

Cooper Enclosures, Type 4X Hinge Cover Series
In stock
Item Number
884-4XSCHC
MFG Item Number
78205170299
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4X Hinge Cover Series
Item #
884-4XSCHC
Enclosure, 8in.Hx8in.Wx4in.D, N4X,

Type 4X Hinge Cover Series Information

  • Enclosures and Cover are Fabricated From (16) Gauge, Type 304 or Type 316L Stainless Steel
  • Conforms to NEMA Standard for Type 4, Type 4X, Type 12 and Type 13
  • Continuous Hinge Cover Secured with Screw Clamps

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170299
Item Number 884-4XSCHC
Manufacturer Cooper
Product Series Type 4X Hinge Cover
Family Series Cooper Enclosures, Type 4X Hinge Cover Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Ground Stud
Panel Included No
NEMA Rating NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Net Weight 6.125 lbs
Gross Weight 6.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved