AW1010PP
Cooper Enclosures, JIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW1010PP

Cooper Enclosures, JIC Series
In stock
Item Number
AW1010PP
MFG Item Number
11698967
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JIC Series
Item #
AW1010PP
Inner Panel, Perforated Steel

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11698967
Item Number AW1010PP
Manufacturer Cooper
Product Series JIC
Family Series Cooper Enclosures, JIC Series
Material Carbon Steel
Composition Metallic
Panel Type Inner
Perforated Yes
Kit with Hardware No
Nominal Height 10 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 1.252 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved