AW1614P
Cooper Enclosures, JIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW1614P

Cooper Enclosures, JIC Series
In stock
Item Number
AW1614P
MFG Item Number
78205179390
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JIC Series
Item #
AW1614P
Inner Panel, Steel

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205179390
Item Number AW1614P
Manufacturer Cooper
Product Series JIC
Family Series Cooper Enclosures, JIC Series
Material Carbon Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 3.715 lbs
Gross Weight 3.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved