AW2016P
Cooper Enclosures, Type 1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW2016P

Cooper Enclosures, Type 1 Series
In stock
Item Number
AW2016P
MFG Item Number
78205179395
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 1 Series
Item #
AW2016P
Inner Panel, Steel

Type 1 Series Information

  • JIC Flat Panels and Small Enclosure Flat Panels
  • JIC Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • Small Enclosure Panels are Only Available in Steel with a White Powder Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205179395
Item Number AW2016P
Manufacturer Cooper
Product Series Type 1
Family Series Cooper Enclosures, Type 1 Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 6.13 lbs
Gross Weight 6.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved