AW3630P
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW3630P

Cooper Enclosures
In stock
Item Number
AW3630P
MFG Item Number
78205179435
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AW3630P
Inner Panel, Steel

Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205179435
Item Number AW3630P
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 36 "
Nominal Width 30 "
Net Weight 0 lbs
Gross Weight 34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved