AW66AP
Cooper Enclosures, JIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW66AP

Cooper Enclosures, JIC Series
In stock
Item Number
AW66AP
MFG Item Number
78205170362
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JIC Series
Item #
AW66AP
Inner Panel, Aluminum

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170362
Item Number AW66AP
Manufacturer Cooper
Product Series JIC
Family Series Cooper Enclosures, JIC Series
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0.188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved