AW86AP
Cooper Enclosures, JIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW86AP

Cooper Enclosures, JIC Series
In stock
Item Number
AW86AP
MFG Item Number
78205170310
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JIC Series
Item #
AW86AP
Inner Panel, Aluminum

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170310
Item Number AW86AP
Manufacturer Cooper
Product Series JIC
Family Series Cooper Enclosures, JIC Series
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.26 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved