B2400-1ZN
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2400-1ZN

Cooper Conduit Mounts
In stock
Item Number
B2400-1ZN
MFG Item Number
78101163023
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
B2400-1ZN
B2400-1 ZN PIPE STRP

Series Information

Specifications

Specifications
Manufacturer Part Number 78101163023
Item Number B2400-1ZN
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Zinc Plated Steel
EMT Size (in) 1 "
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved